Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Shirts
Lovacott Coolviz Ultra Maternity Polo Shirt
By Leo Workwear
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£41.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£41.99
Description
Description unavailable
Feature Attributes
Width:
36 cm
Length:
54 cm
Fabric Weight:
0.9 kg
Series:
LOVACOTT
Product Type:
Maternity Polo Shirt
Material:
Recycled Polyester,EcoViz RP
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome