Fabric: Coolviz Plus Birdseye Polyester 130gsm Trim Colour: Navy Collar Features: Mesh Ventilated Under-arms & Side Seams, Segmented Reflective Tape, Split Hem Design, 3 Button Placket Reflective Tape: Chevron Design Segmented Tape ISO 20471 Class: 2 Length: 73-89cm