Polo Shirt


£13.99 Inc VAT (20%)

See 12 Product Variants
£13.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/navy only).Lightweight breathable birdseye fabric.Contrast ribbed collar.Contrast three button placket.Two reflective bands on front, back and one over each shoulder.Side vents.Twin needle stitching.

Feature Attributes

Material:
100% textured polyester
Gender:
Men
Product Type:
Polo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome