PW3 Hi-Vis Polo Shirt


£30.99 Inc VAT (20%)
3% off

See 12 Product Variants
£30.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/black only).UPF 35+ rating.Breathable moisture wicking fabric.Lightweight.Contrast ribbed collar with fluorescent stripes.Concealed placket.Loop at placket ideal for attaching glasses/pens.Contrast cuffs.Left chest pocket.Two reflective bands around the body.Side vents.Twin needle stitching.Branded tab on left side seam.

Feature Attributes

Material:
55% cotton/45% polyester
Gender:
Men
Product Type:
Polo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome