Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Shirts
Rockham Coolviz Polo Shirt (Ecoviz) Hi-Vis
By Leo Workwear
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£11.29
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11.29
Description
Description unavailable
Feature Attributes
Gender:
Unisex
Product Type:
Polo Shirts
Standards Met:
EN 13758-2,EN ISO 20471 Class 2
Series:
Rockham EcoViz®
Material:
Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome