S477 Polo Shirts


Select
£8.49 Inc VAT (20%)
Up to 5.5% off


See all variants from £8.49

Description

Portwest high visibility work wear, fully certified to EN471, is work wear ideal all seasons; dark winter nights or everyday summer wear.

Feature Attributes

Material:
Polyester
MFR Part No.:
S477
Type:
Polo Shirt
Standards Met:
EN471
Colour:
Yellow
Sleeve Type:
Short Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome