S478 T-shirts


£7.99 Inc VAT (20%)

See 4 Product Variants
£7.99

Description

Fully certified to EN471 Class 2. Round neckline. 50mm Hi-VisTex reflective tape. Fabric: 100% polar knitted polyester.

Feature Attributes

Colour:
Yellow
Standards Met:
EN 471 Class 2:2
Material:
Cotton,Polyester
Type:
T-shirt
MFR Part No.:
S478
Product Type:
T-Shirt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome