Safety Polo Shirt


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM class 2 (orange only).Quick drying and breathable.Black standard polyester ribbed collar.Taped neck.Three contrast button placket.Raglan sleeves with top stitch detail.Two printed reflective bands around the body and one on each shoulder.Contrast lower body panel.Tag free.

Feature Attributes

Material:
100% recycled polyester
Product Type:
Polo
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome