Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM class 2 (orange only).Quick drying and breathable.Black standard polyester stretch ribbed collar.Taped neck.Raglan sleeves with top stitch detail.Two printed reflective bands around the body and one on each shoulder.Contrast lower body panel.Tag free.