Two Tone Cotton Comfort Yellow/Navy Polo Shirts


£13.99 Inc VAT (20%)

See 5 Product Variants
£13.99

Description

A classic two tone Cotton Comfort polo providing a high level of breathability, visibility and comfort with extra style.

Features:
-Moisture wicking fabric helping to keep the body warm, cool and dry
-Reflective tape for increased visibility
-Superior styling with a contrast collar and fluorescent stripe
-Side vents
-35+ UPF rated fabric to block 97% of UV rays
-Designed with a comfort fit
-CE certified

Feature Attributes

MFR Part No.:
S174
Type:
Polo Shirt
Standards Met:
CE certified
Material:
Cotton
Colour:
Yellow/Navy Blue
Product Type:
Two Tone Polo Shirt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome