Two-Tone Short Sleeve Polo Shirt


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/navy only).Aircool breathable and quick drying fabric.Flat knit collar and cuffs with contrast tipping.Three button placket.Contrast shoulder and lower body panels.Two reflective bands around the body.Side vents with reinforced stitching.Tag free.

Feature Attributes

Product Type:
Polo
Gender:
Men
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome