Woolsery Coolviz Long Sleeve Polo Shirt, Orange


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

The Coolviz long-sleeved polo shirt from Leo Workwear® is crafted entirely from 100% recycled polyester, and not only meets Class 3 safety standards but also champions sustainability. This shirt offers an unbeatable combination of durability and superior wicking performance, ensuring comfort in various environments.

Features and Benefits
• Crafted from 185gsm Ecoviz® recycled polyester for an eco-friendly choice
• Longer braces for easy on/off
• Ample space for front and rear badging or embroidery
• Split hem with extended back for added coverage
• The side seam gap in the tape allows the garment to stretch for flexible movement
• Three-button placket for adjustable comfort
• Meets UV protection standards with UPF 40+

Typical Applications
• Construction
• Trades
• Rail work
• Road work
• Industrial

Standards
• EN ISO 20471 Class 3
• EN 13758-2 UV protection
• RIS-3279-TOM

See full description

Feature Attributes

Series:
WOOLSERY
Product Type:
Polo Shirts
Colour:
Orange
Gender:
Unisex
Sleeve Type:
Long Sleeve
Material:
Recycled Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome