07090-880 Safe Image - Over Trousers


£109.99 Inc VAT (20%)

See 14 Product Variants
£109.99

Description

Fluorescent and with reflective tape. Two-toned. Breathable, wind and waterproof. Taped seams. Light lining. Belt loops. Elastic and drawstring at waist. Front pockets with flap and press stud fastening. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Adjustable kneepad pockets. Press stud adjustment at foot. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Light fabric lining.
- Elastic and drawstring waist.
- Adjustable hammer loop.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN ISO 20471 - class 2, Hi-Vis Group Y, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Length:
410 mm
Width:
377 mm
Height:
32 mm
Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome