07179-860 Safe Compete - Trousers with kneepad pockets


£62.99 Inc VAT (20%)

See 190 Product Variants
£62.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Two-toned. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Reinforced back pockets - one with flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with several compartments, flap and adjustable hook and loop band fastening. Ruler pocket. Thigh phone pocket with flap and adjustable hook and loop band fastening. Pen pockets. Kneepad pockets. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Durable triple stitched seams on leg and crotch extend product life.
- Adjustable hammer loop.
- Thigh pocket with phone pocket, flap and hook and loop fastening.
- Kneepad pockets.
- Co-certified for use with MASCOT kneepad type, LONG.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome