10049-470 Safe Classic - Shorts


£59.99 Inc VAT (20%)

See 16 Product Variants
£59.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Belt loops. D-ring. Fly with zip. Front pockets. Ticket pocket. Reinforced back pockets - one with flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with several compartments, flap and adjustable hook and loop band fastening. Thigh phone pocket with flap and adjustable hook and loop band fastening. Ruler pocket.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Durable triple stitched seams on leg and crotch extend product life.
- D-ring in flexible material that does not scratch.
- Adjustable hammer loop.
- Ruler pocket.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group X

Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Length:
250 mm
Colour:
Hi-Vis Yellow
Gender:
Unisex
Height:
50 mm
Width:
377 mm
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome