13879-216 Multisafe - Trousers with kneepad pockets


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Two-toned. Fluorescent and with reflective tape. Anti-static, acid-protective and flame retardent. Dirt resistant. Protects from electric arcs and occasional welding arcs. Double and triple stitched seams on leg and crotch. Belt loops. Low waist and form cut waist band. D-ring. Fly with zip. Ergonomically formed trouser leg. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Thigh pocket with flap and hidden press studs. Phone thigh pocket. Reinforced ruler pocket. Adjustable knee pad pockets with flap and top access. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404.

Features & Benefits
- Anti-static, acid-resistant and flame-retardant.
- Double and triple stitched seams on leg and crotch.
- Waist band formed following the body's anatomy so that it supports in all working positions.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Adjustable kneepad pockets with flap and top access, so dirt doesn't collect.
- Co-certified for use with MASCOT kneepad type, LONG.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, EN 1149-3, EN 1149-5, EN 13034 (Type 6), EN ISO 11611 - class 1 (A1 + A2), EN ISO 11612 (A1, A2, B1, C1, F1), EN 61482-1-1 (ATPV - 7.7 cal/cm²), EN 61482-1-2 class 1

Material Info
- 55% modacrylic/39% cotton/5% polyamid/1% carbon fibres
- Weight: 275 g/m²
- Quality Remark: Twill/Ripstop Shrinkage max 3% The product is certified to retain its qualities with 50 domestic washes or 50 industrial washes Flourocarbon impregnation is required after each wash to maintain EN 13034 protection

See full description

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Yellow/Dark Navy
Material:
55% Modacrylic/39% Cotton/5% Polyamid/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome