13892-217 Multisafe - Winter Trousers


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description

Two-toned. Fluorescent and with reflective tape. Dirt resistant. Anti-static, acid-protective and flame retardent. Protects from electric arcs and occasional welding arcs. Breathable, wind and waterproof. Taped seams. Lining of quilt. The removable braces are made from strong elastic Belt loops. D-ring. The waistband is higher at the back, to better protect against the cold. Fly with zip. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Thigh pocket with flap and hidden press studs. Phone thigh pocket. Reinforced ruler pocket. Adjustable knee pad pockets with flap and top access. Zip with storm flap on outerside of legs. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Anti-static, acid-resistant and flame-retardant.
- Dirt repellent.
- Higher back provides both support and warmth.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN ISO 11612 (A1, A2, B1, C1, E1, F1), EN 61482-1-1 (ATPV - 24 cal/cm²), EN 61482-1-2 class 2, EN ISO 11611 - class 1 (A1 + A2), EN 343 3/1, EN 342 3/WP (0.308 clo), EN 13034 (Type 6), EN ISO 20471 - class 2, Hi-Vis Group Y

Material Info
- 55% modacrylic/39% cotton/5% polyamid/1% carbon fibres
- Weight: 320 g/m²
- Quality Remark: Twill/Ripstop

See full description

Feature Attributes

Height:
60 mm
Length:
450 mm
Colour:
Hi-Vis Yellow/Dark Navy
Width:
410 mm
Gender:
Unisex
Material:
55% Modacrylic/39% Cotton/5% Polyamid/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome