15590-231 Safe Supreme - Over Trousers


£109.99 Inc VAT (20%)

See 14 Product Variants
£109.99

Description

Fluorescent with oblique, transverse reflective strips. Breathable, wind and waterproof. Taped seams. Light lining. Elastic and drawstring at waist. Belt loops. D-ring. Front pockets with flap and press stud fastening. Reinforced ruler pocket. Adjustable kneepad pockets. Zip with storm flap on outerside of legs. Press stud adjustment at foot. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Light fabric lining.
- Elastic and drawstring waist.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
- Press stud adjustment at foot.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, EN 343 3/3

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

Feature Attributes

Height:
32 mm
Length:
410 mm
Gender:
Unisex
Width:
377 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome