15690-231 Safe Supreme - Winter Trousers


Select
Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Fluorescent with oblique, transverse reflective strips. Breathable, wind and waterproof. Taped seams. Lining of quilt. The waistband is higher at the back, to better protect against the cold. Belt loops. D-ring. Fly with zip. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Reinforced thigh pocket with additional pockets; an inner phone pocket as well as an external phone pocket with flap and magnetic closure. Ruler pocket. Adjustable knee pad pockets with flap and top access. Snow flap on the inside of leg. Zip with storm flap on outerside of legs. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Snow locks inside the leg to keep snow and dirt out.
- High warm waistline at the back, leading around to the stomach.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
- Adjustable kneepad pockets with flap and top access, so dirt doesn't collect.
- Breathable, wind and waterproof with taped seams.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, EN 343 3/1, EN 342 3/WP (1.96 clo)

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

See full description

Feature Attributes

Width:
410 mm
Gender:
Unisex
Height:
60 mm
Length:
450 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome