15979-948 Safe Light - Trousers with kneepad pockets


£62.99 Inc VAT (20%)

See 145 Product Variants
£62.99

Description

Fluorescent and with reflective tape. Two-toned. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Adjustable polyester kneepad pockets. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, ProWash - EN ISO 15797

Material Info
- 80% polyester/20% cotton
- Weight: 250 g/m²
- Quality Remark: Twill The product is certified to retain its qualities with 50 domestic washes or 50 industrial washes

Feature Attributes

Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome