17531-860 Safe Supreme - Trousers with holster pockets


Select
Select
£101.99 Inc VAT (20%)


See all variants from £101.99

Description

Fluorescent contrast colour and with reflective tapes. The surface treatment makes the product dirt-repellent. Two-toned. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Ergonomically formed trouser leg. Adjustable CORDURA fabric holster pockets with an extra pocket for tools. Belt loops. Fly with zip. D-ring. Tool strap at waist. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Adjustable hammer loop. Reinforced thigh pocket with additional pockets; an inner phone pocket as well as an external phone pocket with flap and magnetic closure. Ruler pocket with CORDURA reinforced opening. Adjustable kneepad pockets in durable CORDURA (500 D) with flap and top access. Vertical reflexes on the side of the legs for better safety. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Holster pockets of durable CORDURA with extra pockets for tools.
- Top loading durable CORDURA reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.
- Can easily be extended by 3 cm by releasing the red stitching on the inside.
- The dark contrast is placed where the clothing is most exposed to dirt.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group Z, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome