17549-860 Safe Supreme - 3/4 Length Trousers with kneepad pockets


Select
Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

Fluorescent and with reflective tape. One-tone. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Low waist and form cut waist band. Belt loops. Fly with zip. D-ring. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Adjustable hammer loop. Reinforced thigh pocket with additional pockets; an inner phone pocket as well as an external phone pocket with flap and magnetic closure. Ruler pocket. Kneepad pockets in durable CORDURA (500 D). We recommend 00418-100 kneepads for this model. Co-certified together with kneepad type SHORT in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type, SHORT.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group X, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Height:
40 mm
Length:
400 mm
Gender:
Unisex
Width:
377 mm
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome