18879-860 Safe Light - Trousers with thigh pockets


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pockets with flap and hidden press studs. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitching.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Can easily be extended by 3 cm by releasing the red stitching on the inside.
- Thigh pockets with flap and hidden press studs.
- Durable triple stitched seams on leg and crotch extend product life.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, RIS-3279-TOM, ONLY colour 14, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Colour:
Hi-Vis Orange
Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome