50102-814 Safe Aqua - Rain Trousers


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Wind and waterproof. Fluorescent and with reflective tape. Welded seams. Elastic and drawstring at waist. Press stud adjustment at foot.

Features & Benefits
- Wind and waterproof.
- Waterproof fabric with welded seams to prevent rain entry.
- Elastic and drawstring waist.
- Press stud adjustment at foot.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, EN 343 3/1

Material Info
- 70% polyester/30% polyurethane
- Weight: 210 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 10,000 mmH²O according to EN ISO 811

Feature Attributes

Height:
30 mm
Length:
310 mm
Gender:
Unisex
Width:
390 mm
Material:
70% Polyester/30% polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome