Fabric: 280gsm Poly/Cotton with Water and Stain Repellent Finish, 80% Polyester / 20% Cotton Features: Triple Stitched Main Seams, Quadruple Stitched Reflective Tape, Cargo Style Leg Pockets with Reflective Piping, Internal Knee Pad Pockets, Back Pocket with Reflective Piping, Side Waist Elastic, 7 Belt Loops Fastener: Metal Button with YKK Brass Zip Fly Reflective Tape: 3M Scotchlite ISO 20471 Class: 1