Breathable Hi-Vis Trousers in Yellow or Orange


Select
Select
£14.29 Inc VAT (20%)
Up to 8.5% off


See all variants from £14.29

Description

Certified to EN ISO 20471:2013. Breathable fabric. Polyester with PU coating. Overtrousers with elasticated waist. Studded ankles. Reflective material.

*Images are for illustration purposes only*

Feature Attributes

Standards Met:
EN ISO 20471:2013
Gender:
Unisex
Leg Length:
Regular
Material:
Polyester
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome