Condor Combat Trouser Cwdblhi-vis Black (T28in)

Order Code: ZT5135826S

£22.99 Inc VAT (20%)


Description

Orn 2510-15 Condor Men's Combat Trousers - Double band hi-vis, multi-functional, hardwearing trouser with internal kneepad pocket. Slight elastication at sides of waistband making them very comfortable to wear. Multiple pockets with extra strong lining including 2 front & 2 rear pockets. Combat style leg pockets, mobile phone pocket on thigh. Heavy duty non-scratch fixing stud on waistband and high quality brass YKK zip with lifetime guarantee. They are triple stitched on main seams for ultimate strength and have two Hi-Viz 50mm reflective band on each leg.
They are available in the following range of colours, sizes and lengths:
Colours - Navy, Black, Bottle, Royal, Graphite, Red, Burgundy
Waist Sizes - 28"- 52"
Leg lengths - S (29"), R (32"), T =(35")
Fabric - 65% polyester / 35% cotton - Weight 245gsm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome