At ØRN we manufacture garments that are ‘designed to endure’. Each garment is made with the customer in mind, using the best quality fabrics and finishing, to ensure each garment is both comfortable to wear and hard wearing.
The stylish collections have been specially designed to include a variety of matching colours throughout each range. Allowing you and your customers to perfectly pair garments to make up uniforms suitable for all market sectors. The garments are packed with features and benefits, they even go up to size 10XL in some of the Core product collections.
Fabric
65% Polyester / 35% Cotton
Features
Best selling, multi functional, hardwearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg lengths - S (29""), R (32""), T (35"")
Two Hi-Vis 50 mm reflective bands on each leg.
Washing Instructions
60 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Cool Tumble Dry