Hi-Vis Jog Pants


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Anti-pill jersey lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 1.RIS-3279-TOM (orange and orange/navy only).Black and navy provide enhanced visibility.Elasticated waistband with contrast drawcord.Two side zip pockets.Two cargo pockets with tear release flaps.Rear tear release pocket.Two reflective bands around each upper leg.Elasticated leg ends.

Feature Attributes

Material:
100% soft feel polyester
Gender:
Men
Product Type:
Trousers