Hi-Vis Poly/Cotton Work Trousers


Select
Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Water repellent finish.Single pleat, part elasticated waistband with belt loops.Two side pockets.Rear jetted pocket with button closure.Two reflective bands around lower legs.Triple stitched seams.

Feature Attributes

Material:
80% polyester/20% cotton
Product Type:
Trousers
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome