Hi-Vis Trousers (EN20471) Yellow or Orange


£9.39 Inc VAT (20%)
6% off

See 7 Product Variants
£9.39

Description

Hi-vis reflective safety trousers with silver reflective tape strips around the ankles and calves.

Features and Benefits
• Reflective tape strips around the ankles bolster visibility
• Elasticated waist tightens to the wearer's waist for a comfortable and secure fit
• Available in a range of sizes to suit your requirements
• Can be purchased in vibrant yellow or orange depending on your preferences

Typical Applications
• Warehousing
• Traffic Control
• Industrial
• Construction

Standards
• EN ISO 20471:2013
• RIS3278TOM - Orange only

Notes
• Images are for illustration purposes only

See full description

Feature Attributes

Material:
Polyester
Standards Met:
EN ISO 20471:2013
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome