0
1

Hi-Vis Trousers, Waterproof, Yellow


Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Foul weather over trousers.

Features and Benefits
• Comfortable fit due to zip gussets at ankles and elasticated waistband with draw cord
• Ample storage thanks to slit access hip pockets, combat pockets on each thigh and rear pocket
• Breathable 300 Denier polyester construction
• Reflective tape strips to aid worker visibility and safety

Typical Applications
• Wet weather
• Dirty environments

See full description

Feature Attributes

Standards Met:
EN ISO 20471 Class 1,EN343 Class 3:3
Colour:
Yellow
Material:
Polyester
Product Type:
Overtrousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome