0
1

Hi-vis Trousers Waterproof


£39.99 Inc VAT (20%)
Up to 11% off

See 22 Product Variants
£39.99

Description

Foul weather over trousers.

Features and Benefits
• Comfortable fit due to zip gussets at ankles and elasticated waistband with draw cord
• Ample storage thanks to combat pockets on each thigh and rear pocket
• Waterproof and breathable 300 Denier polyester construction
• Reflective tape strips to aid worker visibility and safety

Typical Applications
• Wet weather
• Dirty environments

Feature Attributes

Colour:
Orange
Material:
Polyester
Standards Met:
EN343 Class 3:3,EN ISO 20471 Class 1
Product Type:
Overtrousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome