Hi-Vis Trousers


£11.99 Inc VAT (20%)

See 5 Product Variants
£11.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 1.89/686/EEC directive.Fully waterproof taped seams.Windproof.Elasticated waistband with drawcord.Two side access pockets.Rear key pocket.Two sewn on reflective bands around lower legs.Open leg ends with stud adjusters.No outside leg seam.Cut out label.

Feature Attributes

Product Type:
Trousers
Gender:
Men
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome