0
1

Idstein High Visibility Gid Two Tone Trouser


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

* Adjustable elastic waist * 2 Side pockets* Thigh pocket with flap* Double rule pocket* 2 back pockets* Knee pockets* Good comfort and freedom of movement* Can be used in combination with the Swing pocket set, Hessle HYD0410003 * Glow in the Dark (GID) tape for improved visibility in low lighting environments * GID tape is an enhancement to the garment and not an intrinsic part of EN ISO 20471* Approximately 8 hours of glow once charged for 5-10 minutes dependent on light source* No batteries required* 300 gsm * 65% polyester/35% cotton in Non-Hi vis fabric* 80% polyester/20% cotton in Hi-Vis fabric* Conforms to EN ISO 20471:2013 Class 1 High Visibility* Conforms to EN ISO 13688:2013 General requirements of protective clothing

Feature Attributes

Colour:
Saturn Yellow / Navy
Height:
320 mm
Width:
408 mm
Length:
588 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome