Ladies Rail Spec Trousers


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

* 280gsm 80-20 Polyester cotton.* Teflon coated for improved soil release.* 7 Belt loop waistband.* Limited inside leg length.* Cargo pockets. * Knee pad pocket.* Durable hard wearing whilst remaining soft and comfortable.* 3 x 3M Scotchlite - retroreflective leg bands.* EN ISO 20471 2013: Class 2.* GO/RT 3279. Issue 8 2013.

Feature Attributes

Colour:
Orange
Height:
220 mm
Width:
410 mm
Length:
530 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome