Ladies Trouser


£24.99 Inc VAT (20%)

See 5 Product Variants
£24.99

Description

* 80-20 polyester cotton.* Seven loop belt waistband.* 2 hip pockets.* 1 left leg cargo pocket.* 1 rear jetted pocket.* Knee pad pouch pockets * Hard wearing and durable.* Double sewn main seams for extra strength.* Teflon treatment to aid soil release when washing.* 3M Scotchlite tape.EN ISO 20471 Class 1

Feature Attributes

Colour:
Saturn Yellow
Length:
540 mm
Width:
380 mm
Height:
240 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome