Reflective Poly/Cotton Ballistic Trousers


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Conforms to EN388: 2003.Nylon ballistic material on outside leg from thigh to ankle.Part elasticated waistband with belt loops.Zip fly with concealed hook and bar over.Two side pockets.Rear jetted pocket.Sewn-in front crease.Two reflective bands around lower legs.Branded woven tab on lower left leg.

Feature Attributes

Gender:
Men
Product Type:
Trousers
Material:
65% Polyester/35% Cotton