RT31 Hi-Vis Orange Rail Industry Waterproof Trousers


£13.99 Inc VAT (20%)

See 6 Product Variants
£13.99

Description

Easily worn over work trousers or jeans, these hi-vis traffic trousers are 100% waterproof and 50+ UPF rated to block 98% of UV rays to give you ample protection despite the weather.

Features and Benefits
• Side access slits with plackets
• Fully elasticated waist for natural movement and comfort
• Zipped gusseted leg bottoms for easy fitting over workboots
• Reflective tape on the thighs increases visibility
• Taped seams ensure complete waterproof protection
• Machine washable at 40°C

Standards
• EN ISO 20471:2013 Class 1
• EN 343:2019 Class 3:1
• RIS-3279-TOM Issue 1

Feature Attributes

Leg Length:
Regular
Colour:
Orange
Material:
Polyester
MFR Part No.:
RT31
Standards Met:
EN ISO 20471:2013 Class 1,EN 343 Class 3:1,RIS-3279-TOM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome