S493 Hi-Vis Breathable Trousers


£22.99 Inc VAT (20%)

See 2 Product Variants
£22.99

Description

Breathable, wipe clean, windproof, soft and lightweight yet strong. Anti-fungal, oil and fat-resistant and fully certified to EN471. Fabric specifications: breathable 60% UP/40% AP. Coated polyamid knitted backed fabric. EN471 Class 3 and EN343 Class 3:2.
100% polyester wadding. S493 Trousers: reflective, with fully elasticated waist and stud adjustable hem.

Feature Attributes

Waist Size:
40" to 41",33" to 34",36" to 38",42" to 44"
Standards Met:
EN 343 Class 3:2,EN 471 Class 3
Leg Length:
Regular
Series:
CL3
Material:
Polyester
MFR Part No.:
S493
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome