Victory Flame Retardant Over Trousers


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Flame retardant, Hi-Vis, Antistatic, Waterproof GO/RT Trousers. Elasticated waist.
Colour: orange
EN 471 Class 2 (revised standard EN20471)
EN 533 (revised standard EN14116: 2008)
EN1149.
GO/RT 3279.

Feature Attributes

Colour:
Orange
Standards Met:
EN1149.,EN 533 (revised standard EN14116: 2008),EN 471 Class 2 (revised standard EN20471)
MFR Part No.:
FRASMTR
Leg Length:
Regular
Material:
Gore-Tex®
Fit:
Regular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome