00554-660 Safe Arctic - Winter Gilet


Select
£84.99 Inc VAT (20%)
Up to 9% off


See all variants from £84.99

Description

Fluorescent and with reflective tape. Water-repellent. Pile lining. Zip right through. Chest pocket with flap and press stud. D-ring. Phone chest pocket with adjustable flap. Pen pockets. Front pockets - two open and two with flap and press stud. Inner pocket - one with zip and one with hook and loop band.

Features & Benefits
- Water-repellent.
- Pile lining.
- D-ring for keys or ID cards.
- Special design of the front pocket that allows easy access to the pocket contents.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group C

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

See full description

Feature Attributes

Gender:
Unisex
Height:
60 mm
Length:
450 mm
Width:
400 mm
Colour:
Hi-Vis Orange
Material:
80% Polyester/20% Cotton