15565-249 Safe Supreme - Winter Gilet


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Fluorescent with oblique, transverse reflective strips. Two-toned. Breathable, windproof and water-repellent. Polyester filled padding. Fastening with zip and internal storm flap. High collar. Zipped inner pockets designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible. Chest pockets with zip. D-ring. Front pockets with a zip.

Features & Benefits
- Chest pockets with zip.
- Effective insulation properties through an inner polyester wadding.
- Loops to hold a headset cord.
- Breathable, windproof and water-repellent.
- High collar.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 365 g/m²
- Quality Remark: Quilt fabric The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome