2 Band & Brace Hi-Vis Waistcoats, Yellow & Orange


£2.59 Inc VAT (20%)
Up to 13% off

See 3 Product Variants
£2.59

Description

These class 2 hi-vis waistcoats offer high visibility in low-light working conditions and in areas where forklift trucks and other vehicles operate. Featuring two bands of reflective tape around the waist and one band around the 'brace' shoulder area, these waistcoats help to maintain safety standards in a range of workplace settings.

Features and Benefits
• Elasticated collar for user comfort
• Hook and loop closure type for quick and easy fitting
• Available in yellow and orange to suit workplace requirements

Typical Applications
• Night work
• Construction
• Warehouse

Standards
• EN ISO 20471:2013 + A1:2016 Class 2

Feature Attributes

MFR Part No.:
SFV05
Material:
Polyester
Standards Met:
Class 3 ENISO 20471:2013
Closure Type:
Hook & Loop
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome