50145-977 Safe Supreme - Traffic Vest


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Zip right through. Inner pocket. Edged with band. Large in size – designed to wear over normal clothing.

Features & Benefits
- Front zipper hidden behind fabric prevents ingress of dirt and dust.
- Large in size – designed to be worn over other clothing.
- Extra visibility with the help of vertical and oblique, transverse reflective strips.
- Edged with band.
- Inner pocket.

Certifications
EN ISO 20471 - class 2, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 120 g/m²
- Quality Remark: Warp knit Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Width:
360 mm
Height:
38 mm
Length:
500 mm
Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome