50145-982 Safe Supreme - Traffic Vest


£41.99 Inc VAT (20%)

See 4 Product Variants
£41.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Zip right through. Inner pocket. Edged with band. Large in size – designed to wear over normal clothing.

Features & Benefits
- Front zipper hidden behind fabric prevents ingress of dirt and dust.
- Large in size – designed to be worn over other clothing.
- Extra visibility with the help of vertical and oblique, transverse reflective strips.
- Edged with band.

Certifications
EN ISO 20471 - class 2, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 160 g/m²
- Quality Remark: Warp knit Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Length:
315 mm
Gender:
Unisex
Height:
15 mm
Width:
390 mm
Colour:
Hi-Vis Red
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome