50187-874 Safe Classic - Traffic Vest


£14.99 Inc VAT (20%)

See 16 Product Variants
£14.99

Description

Fluorescent and with reflective tape. Fastening with hook and loop band. Edged with band. Large in size – designed to wear over normal clothing.

Features & Benefits
- Fastening with hook and loop band.
- Edged with band.
- Large in size – designed to be worn over other clothing.

Certifications
EN ISO 20471 - class 2, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 130 g/m²
- Quality Remark: Shrinkage max 5% Warp knit The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Gender:
Unisex
Length:
500 mm
Width:
360 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome