Bodycool Smart Silver


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The INUTEQ-DRY® evaporative cooling vest is a comfortable, full-fashioned lightweight vest. No refrigeration, additional gels or chemicals needed. The vest will reduce heat stress and fatigue, allowing you to perform better. This product performs best in low to medium humidity. The level of airflow determines the cooling effect. The INUTEQ-DRY® evaporative cooling vest can be (re-)activated with tap water (500 ml. maximum - do not overfill). Cooling starts immediately. Incorporates a unique cooling technology, Stays 100% dry in and outside, Machine washable and has an MICROBAN® antibacterial treatment, Easy to use and re-use is easy to use and re-use, Lightweight, non-toxic and durable, Provides up to 15 ºC cooling relief below ambient temperature, Offers from 8 up to 72 hours of cooling comfortComponents:Exterior: INUTEQ-DRY® Nylon Jersey 50%, PU 50%, MICROBAN® Antibacterial treatmentCore: INUTEQ-DRY® technology wickingpolyester fleeceInterior: INUTEQ-DRY® Nylon

Feature Attributes

Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome