Burrington Coolviz Superior Sleeved Waistcoat Hi-vis


Select
Select
£12.99 Inc VAT (20%)
Up to 13% off


See all variants from £12.99

Description

Fabric: 100% Knitted Polyester, Airflow Mesh Features: Scooped Sides Allowing Pocket Access, 2 Front Bellowed Storage Pockets, Mobile Phone Pocket, ID Pocket, Double Pen Pocket With D Ring Fastener: Zip Trim Colour: Grey Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm Sizes: S-6XL

Feature Attributes

Height:
1.64 cm
Width:
30 cm
Fabric Weight:
0.76 kg
Length:
23 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome