Commodore Reflective Zip Waistcoat


£7.29 Inc VAT (20%)
Up to 20% off

See 23 Product Variants
£7.29

Description

Fabric: 100% Knitted Polyester Features: Metallic-Finish Fabric Trim Colour: Grey Fastener: Zip

Feature Attributes

Width:
30 cm
Length:
23 cm
Fabric Weight:
0.18 kg
Height:
1.2 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome